Shop WESTGATE
Create Account
9in BUILDER FLUSH MOUNT H0.5in 1440LM 18W 5CCT 120V CR80 DIMMABLE, 27K/30K/35K/40K/50K, White
- Mfr # FMLB-R9-MCT5
- Zoro # G324968496
product price:Â
$
25.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMLB-R9-MCT5
- Zoro #
- G324968496
- UPC #
- 840378330558
- Country of Origin
- China
Description
The Westgate FMLB-R9-MCT5 is a 9in builder flush mount h0.5in 1440lm 18w 5cct 120v cr80 dimmable. It delivers 1440LM of 27K/30K/35K/40K/50K light at 18W. Operates on AC120V input power. Constructed of pc+metal in a white finish. Dimming: TRIAC. Key specifications: CRI 80, power factor 0.9, THD Less than or Equal to 50, beam angle 120 Degrees, operating temperature 14 Degrees F to 113 Degrees F, 100000 hr rated life, IP 20 ingress protection. Light source: SMD 2835 3V 60mA 0.2W CRIGreater than or Equal to 80. Lens: Glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.