Shop WESTGATE
Create Account
COMMERCIAL RECESSED LIGHT ENGINE 50-80W 30K, 3000K, Black
- Mfr # CRLX-EGN-50-80W-MP-30K
- Zoro # G924968476
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLX-EGN-50-80W-MP-30K
- Zoro #
- G924968476
- UPC #
- 845060084191
- Country of Origin
- China
Description
The Westgate CRLX-EGN-50-80W-MP-30K is a commercial recessed light engine 50-80w 30k. Operates on 120-277V input power. Constructed of aluminium+pc in a black finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 45 Degrees, operating temperature -4 Degrees F to 122 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: SMD Chip 5050. Lens: Polycarbonate Lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.