COMPACT FLOOD LIGHT 15W 120V 1600LM, 30K, KNUCKLE, 3000K, power coating
- Mfr # LFE-15W-30K-KN
- Zoro # G924968223
product price:Â
$
23.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFE-15W-30K-KN
- Zoro #
- G924968223
- UPC #
- 845060063554
- Country of Origin
- Malaysia
Description
The Westgate LFE-15W-30K-KN is a compact flood light 15w 120v 1600lm. It delivers 1600LM of 3000K light at 15W. Operates on 120V input power. Constructed of aluminium+glass in a power coating finish. Key specifications: CRI 70, power factor >0.9, THD <20%, beam angle 6Hx6V, operating temperature -40 Degrees C - +40 Degrees C, 50,000hr rated life, IP65 ingress protection. Light source: LED. Lens: optic lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.