CRLC ADJUSTABLE LIGHT ENGINE 27/34/40W 30/35/40K, 0-10V, 27W/34W/40W, 30K/35K/40K, Silver
- Mfr # CRLC-EGN-40W-MCTP-D
- Zoro # G124968351
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLC-EGN-40W-MCTP-D
- Zoro #
- G124968351
- UPC #
- 845060061697
- Country of Origin
- China
Description
The Westgate CRLC-EGN-40W-MCTP-D is a crlc adjustable light engine 27/34/40w 30/35/40k. It delivers 80LM/W of 30K/35K/40K light at 27W/34W/40W. Operates on 120-277VAC input power. Constructed of die-cast aluminum weatherproof housing, steel backplate, aluminum trim in a silver finish. Key specifications: CRI >70, power factor 0.95, THD <20%, operating temperature -4 Degrees F to 104 Degrees F, 70,000hr rated life, IP65 ingress protection. Light source: Lumileds LEDs. Lens: PC Lens. Certifications: UL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.