CRLC SERIES 60W ENGINE 30/45/60W 30/40/50K 0-10V, 40W/50W/60W, 30K/35K/40K
- Mfr # CRLC-EGN-60W-MCTP-D
- Zoro # G124968009
product price:Â
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLC-EGN-60W-MCTP-D
- Zoro #
- G124968009
- UPC #
- 840378321969
- Country of Origin
- China
Description
The Westgate CRLC-EGN-60W-MCTP-D is a crlc series 60w engine 30/45/60w 30/40/50k 0-10v. Rated at 40W/50W/60W. Operates on 120-277V input power. Constructed of aluminium+pc. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 45 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life. Light source: SMD Chip 5050. Lens: Polycarbonate Lens. Certifications: UL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.