DIE-CAST SPEC TRACK HEAD 8W 5CCT C90 36D, BK, 27K/30K/35K/40K/50K, Black
- Mfr # TRD-8W-MCT5-36D-BK
- Zoro # G924968438
product price:Â
$
49.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRD-8W-MCT5-36D-BK
- Zoro #
- G924968438
- UPC #
- 840378309080
- Country of Origin
- China
Description
The Westgate TRD-8W-MCT5-36D-BK is a die-cast spec track head 8w 5cct c90 36d. It delivers 720LM of 27K/30K/35K/40K/50K light at 8W. Operates on 120V input power. Constructed of aluminum+pc in a black finish. Key specifications: CRI 92, power factor 0.97, THD Less than or Equal to 20%, beam angle 15 Degrees /25 Degrees /36 Degrees /55 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: TYANSHINE LEDs. Lens: PMMA Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.