
DIRECTIONAL LIGHT, 12V/50W MAX, SOLID BRASS, JC BI-PIN, ANTIQUE BRONZE, W/ 3FT. CABLE & N/M SPIKE (Discontinued)
- Mfr # LD-174-BZ
- Zoro # G002632534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LD-174-BZ
Zoro #
G002632534
UPC #
845060034868
Country of Origin
Unknown
Details
Material
Solid Brass
Lumens
400LM
Color
Brass
Voltage
12V
IP Rating
IP65
Watts
5W
Description
Wattage5W (Included), 7W LED Max. Lumens400LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36Âo Light Source5W LED Glass MR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D) LensConvex Glass Lens Housing / FinishSpun Solid Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.