ECONOMY EASY-INSTALL 6in DISK 10W 1000LM 27/30/40/50/60K CR80 DAMP ETL, 27K/30K/40K/50K/60K, White
- Mfr # DLST6-MCT5
- Zoro # G224967278
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLST6-MCT5
- Zoro #
- G224967278
- UPC #
- 840378324038
- Country of Origin
- Viet Nam
Description
The Westgate DLST6-MCT5 is a economy easy-install 6in disk 10w 1000lm 27/30/40/50/60k cr80 damp ETL. It delivers 1000LM of 27K/30K/40K/50K/60K light at 10W. Operates on 120V input power. Constructed of pc in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.7, THD <20%, beam angle 110 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 15,000hrs rated life, IP20 ingress protection, BUG rating 0. Light source: SMD Chip 2835. Lens: Polycarbonate Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.