ED37 EX39 FILAMENT HID-STYLE LAMP 55W 50K 10010LM CLEAR, 5000K
- Mfr # ED37-55W-50K-C-EX39
- Zoro # G724886703
product price:Â
$
99.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED37-55W-50K-C-EX39
- Zoro #
- G724886703
- UPC #
- 840378316781
- Country of Origin
- China
Description
The Westgate ED37-55W-50K-C-EX39 is a ed37 ex39 filament hid-style lamp 55w 50k 10010lm clear. It delivers 10010LM of 5000K light at 55W. Operates on 120-277V input power. Constructed of glass in a clear finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 360 Deg, operating temperature -4 DegF to 113 DegF, L70 B50: 50000hrs rated life, Suitable For Wet location ingress protection. Light source: Hongli. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.