This item is Discontinued.

This item is Discontinued.
EXPF-100W-60KLED 2-HEAD MINI EMERGENCY LIGHT 90-MIN 1W PER HEAD 3.6V 1Ah NI-CAD BATT. UL (Discontinued)
Mfr #
EXPF-100W-60K
Zoro #
G902637936
UPC # 845060031478
Country of Origin Unknown
Category Exit Signs with Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXPF-100W-60K
- Zoro #
- G902637936
- UPC #
- 845060031478
- Country of Origin
- Unknown
Details
- Voltage
- 120-277V
- Color
- Grey
- Material
- Die-Cast Aluminum With Powder Coat Finish
Description
Housing: Die-cast aluminum housing with powder coat finish (Grey)
Super clear tempered glass
Voltage: 100-277V
Cord type: 2' SJTW 18/3 AWG cable
Power Factor: .9~.98
Operating Temp: -22°F to 122°F
Up to 150 lumens per watt
100,000 hour rated life
7-year warranty
Suitable for Hazardous Locations, IP68
Super clear tempered glass
Voltage: 100-277V
Cord type: 2' SJTW 18/3 AWG cable
Power Factor: .9~.98
Operating Temp: -22°F to 122°F
Up to 150 lumens per watt
100,000 hour rated life
7-year warranty
Suitable for Hazardous Locations, IP68
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.