This item is Discontinued.

Westgate FDL-16-MCT12in CEILING DRUM, BRUSHED NICKEL, 1100 LM, CCT SWITCH 30K/40K/50K FDL-16-MCT

FDL-16-MCT12in CEILING DRUM, BRUSHED NICKEL, 1100 LM, CCT SWITCH 30K/40K/50K (Discontinued)

  • Mfr # FDL-16-MCT
  • Zoro # G802638194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDL-16-MCT
Zoro #
G802638194
UPC #
845060054453
Country of Origin
Unknown

Details

Color
Brushed Nickel
Material
Spun aluminum + steel
Watts
25W
Voltage
120VAC

Description

Construction: Spun aluminum with white powder coat finish
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.