Shop WESTGATE
Create Account
G4 DOUBLE-LENS LINEAR HIGH BAY 155 LM/W 100/150/200W 40K 0-10V SENSOR-READY, 100W/150W/200W, 4000K
- Mfr # LLHB4-200W-MP-40K-D-SR
- Zoro # G524886217
product price:Â
$
269.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLHB4-200W-MP-40K-D-SR
- Zoro #
- G524886217
- UPC #
- 840378318983
- Country of Origin
- China
Description
The Westgate LLHB4-200W-MP-40K-D-SR is a g4 double-lens linear high bay 155 lm/w 100/150/200w 40k 0-10v sensor-ready. It delivers 125LM/W of 4000K light at 100W/150W/200W. Operates on 120-277V input power. Constructed of steel in a white finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.92, THD <19, beam angle H98.7 V101.2, operating temperature -30-+40, 50,000hr rated life, IP20 ingress protection, BUG rating B4 U5 G2. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.