Shop WESTGATE
Create Account
G4 SOLAR BOLLARD HEAD MODEL 301 3W 30K, BR, 4000K, Bronze
- Mfr # BOL-G4-301-SOLAR-40K-BR
- Zoro # G124885535
product price:Â
$
380.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOL-G4-301-SOLAR-40K-BR
- Zoro #
- G124885535
- UPC #
- 845060012910
- Country of Origin
- Viet Nam
Description
The Westgate BOL-G4-301-SOLAR-40K-BR is a g4 solar bollard head model 301 3w 30k. It delivers 130LM/W of 4000K light at 3W. Constructed of aluminium+plastic in a bronze finish. Key specifications: CRI >80, beam angle 150 Degx104 Deg, operating temperature 32 DegF to 122 DegF, 80,000hr rated life, IP66 ingress protection, BUG rating B0-U0-G0. Light source: Smalite 2835. Lens: Polycarbonate Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.