Shop WESTGATE
Create Account
GZ-G4-9L-32K 12V LED Lamps Circle Shape
Mfr # GZ-G4-9L-32K
Zoro # G703737071
product price:
$
22.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GZ-G4-9L-32K
- Zoro #
- G703737071
- UPC #
- 845060035957
- Country of Origin
- China
Description
Specifications
- Replace existing halogen or incandescent lamps
- Increase life expectancy 15 to 20 times over halogen
- Improve efficiency by over 400%
- Save money by reducing transformer and wire size
- Reduce maintenance cost by 500%
- CRI - 82
- Minimum starting temperature: -4°F (-20°C)
- Efficiency 60 + lumens per watt
- Lamp - LED
- Wattage - 2W
- Voltage - 12V
- Color - WW 3200K
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.