Shop WESTGATE
Create Account
INTEGRATED ALUM. LED SPOT LIGHT AC/DC12-24V 7W 3CCT 3/4/5K 700LM - WHITE, 30K/40K/50K
- Mfr # AD-018-MCT-WH
- Zoro # G524884886
product price:Â
$
52.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD-018-MCT-WH
- Zoro #
- G524884886
- UPC #
- 840378323239
- Country of Origin
- Viet Nam
Description
The Westgate AD-018-MCT-WH is a integrated alum. LED spot light ac/dc12-24v 7w 3cct 3/4/5k 700lm - white. It delivers 700LM of 30K/40K/50K light at 7W. Operates on AC/DC12-24V input power. Constructed of aluminum in a white finish. Key specifications: CRI 90Ra, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.