INTEGRATED LANTERN 12V 3W 5CCT 10inH 3inD BLK, 27K/30K/35K/40K/50K, Black
- Mfr # LAL-145-MCT5-BK
- Zoro # G424968075
product price:Â
$
34.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAL-145-MCT5-BK
- Zoro #
- G424968075
- UPC #
- 840378330244
- Country of Origin
- China
Description
The Westgate LAL-145-MCT5-BK is a integrated lantern 12v 3w 5cct 10inh 3ind blk. It delivers 200LM of 27K/30K/35K/40K/50K light at 3W. Operates on AC/DC12-24V input power. Constructed of aluminum+ glass in a black finish. Dimming: NONE. Key specifications: CRI 80, THD <20%, beam angle 120 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP65 ingress protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.