This item is Discontinued.

Westgate LAL-126-SILMODERN LED PATH LIGHT, ALUM., 3000K, 3W, BLACK LAL-126-SIL

LAL-126-SILMODERN LED PATH LIGHT, ALUM., 3000K, 3W, BLACK (Discontinued)

  • Mfr # LAL-126-SIL
  • Zoro # G402632608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAL-126-SIL
Zoro #
G402632608
UPC #
845060000887
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum
Lumens
200LM
Color
Silver
Voltage
12VAC/DC
Watts
3W
IP Rating
IP65

Description

Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED ModuleFrosted PC Lens Housing / FinishDie-cast Aluminum, Sliver Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.