LCFF WALL SCONCE 10W 5CCT TRIAC DIM WHITE, 27K/30K/35K/40K/50K
- Mfr # LCFF-WS-WH
- Zoro # G424885136
product price:Â
$
74.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCFF-WS-WH
- Zoro #
- G424885136
- UPC #
- 840378320719
- Country of Origin
- Indonesia
Description
The Westgate LCFF-WS-WH is a lcff wall sconce 10w 5cct triac dim white. It delivers 500LM of 27K/30K/35K/40K/50K light at 10W. Operates on 120V/60Hz input power. Constructed of iron with pc lens in a white finish. Dimming: TRIAC DIMMING. Key specifications: CRI 90, power factor >0.9, THD <20%, beam angle 110, operating temperature -68 DegF to 104 DegF, 50000 rated life, 20 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.