Shop WESTGATE
Create Account
LCFT 2in 25MM ACRYLIC DROP LENS, 3W/6W/9W, 30K/40K/50K, Black
- Mfr # LCFT-DL25
- Zoro # G524967305
product price:Â
$
7.79
/ea
Sold in multiples of 2 for $15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCFT-DL25
- Zoro #
- G524967305
- UPC #
- 845060093148
- Country of Origin
- China
Description
The Westgate LCFT-DL25 is a lcft 2in 25mm acrylic drop lens. It delivers 720LM Max. of 30K/40K/50K light at 3W/6W/9W. Operates on 120-277V input power. Constructed of aluminium+pc in a black finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI 80, power factor >0.95, THD <20%, beam angle <20%, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP65 ingress protection. Light source: Hongli 2835. Lens: PC Lens. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.