This item is Discontinued.

Westgate LD-110-BZDIRECTIONAL LIGHT, 12V LD-110-BZ

LD-110-BZDIRECTIONAL LIGHT, 12V (Discontinued)

  • Mfr # LD-110-BZ
  • Zoro # G502632478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-110-BZ
Zoro #
G502632478
UPC #
845060031720
Country of Origin
Unknown

Details

Material
Solid Brass
Lumens
400LM
Color
Brass
Voltage
12V
Watts
5W
IP Rating
IP65

Description

Wattage5W (Included), 7W LED Max. Lumens400LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36Âo Light Source5W LED Glass MR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D) LensConvex Glass Lens Housing / FinishCast Solid Brass, Antique Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.