This item is Discontinued.

Westgate LD-176-BZDIRECTIONAL LIGHT, 12V LD-176-BZ

LD-176-BZDIRECTIONAL LIGHT, 12V (Discontinued)

  • Mfr # LD-176-BZ
  • Zoro # G902632481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-176-BZ
Zoro #
G902632481
UPC #
845060034875
Country of Origin
Unknown

Details

Material
Solid Brass
Lumens
400LM
Color
Brass
Voltage
12V
IP Rating
IP65
Watts
5W

Description

Wattage5W (Included), 7W LED Max. Lumens400LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36Âo Light Source5W LED Glass MR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D) LensConvex Glass Lens Housing / FinishCast Solid Brass, Antique Bronze Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.