
LD-192-BZDIRECTIONAL LIGHT, 12V/20W, 50W MAX, SOLID COPPER, MR16, COPPER, W/ 3FT. CABLE & N/M SPIKE (Discontinued)
- Mfr # LD-192-BZ
- Zoro # G902632559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LD-192-BZ
Zoro #
G902632559
UPC #
845060034950
Country of Origin
Unknown
Details
Material
Cast Brass
Lumens
400LM
Color
Brass
Voltage
12VAC/DC
IP Rating
IP65
Watts
5W
Description
Wattage5W (Included), 7W LED Max. Lumens400LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36Âo Light Source5W LED Glass MR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D) LensConvex Glass Lens Housing / FinishCast Solid Brass, Antique Bronze Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.