LED CLIP-ON COMMERCIAL RECESSED LIGHT ENGINE, 10W/15W/20W, 30K/35K/40K, Haze finish
- Mfr # CRLC-EGN-20W-MCTP-D
- Zoro # G624968431
product price:Â
$
85.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLC-EGN-20W-MCTP-D
- Zoro #
- G624968431
- UPC #
- 845060090789
- Country of Origin
- China
Description
The Westgate CRLC-EGN-20W-MCTP-D is a LED clip-on commercial recessed light engine. It delivers 80LM/W of 30K/35K/40K light at 10W/15W/20W. Operates on 120-277V input power. Constructed of aluminum in a haze finish finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.90, THD <20%, operating temperature 113 Degrees, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Lens: PC Lens. Certifications: UL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.