Shop WESTGATE
Create Account
LED ROUND DOME BULKHEAD 9/12/15W 30/40/50K PHOTOCELL, BRZ, 9W/12W/15W, 30K/40K/50K, Bronze
- Mfr # BKRD-15W-MCTP-BR-P
- Zoro # G624886087
product price:Â
$
79.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKRD-15W-MCTP-BR-P
- Zoro #
- G624886087
- UPC #
- 840378320108
- Country of Origin
- Thailand
Description
The Westgate BKRD-15W-MCTP-BR-P is a LED round dome bulkhead 9/12/15w 30/40/50k photocell. It delivers 85LM/W of 30K/40K/50K light at 9W/12W/15W. Operates on 120-277V input power. Constructed of acd12 diecasting in a bronze finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 130 Deg, operating temperature -40 DegF-+113 DegF, >50000hrs rated life, IP65 ingress protection, BUG rating B1-U2-G1. Light source: Bridgelux2835. Lens: Glass. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.