Shop WESTGATE
Create Account
LED T8-EZ6 LAMPS, 18W, 3000K, Clear
- Mfr # T8-EZ6-AHL-4FT-18W-30K-C
- Zoro # G124968191
product price:Â
$
14.15
/ea
Sold in multiples of 12 for
$169.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8-EZ6-AHL-4FT-18W-30K-C
- Zoro #
- G124968191
- UPC #
- 845060062120
- Country of Origin
- China
Description
The Westgate T8-EZ6-AHL-4FT-18W-30K-C is a LED t8-ez6 lamps. It delivers 2070LM of 3000K light at 18W. Operates on 120-277V input power. Constructed of aluminum+pc in a clear finish. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 120 Degrees, operating temperature -13 Degrees F to 113 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Clear. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.