This item is Discontinued.

Westgate LSW-22NW-PCLSS SERIES STABLIZING COUPLING BRACKET LSW-22NW-PC

This item is Discontinued.

Westgate

LSW-22NW-PCLSS SERIES STABLIZING COUPLING BRACKET (Discontinued)

Mfr # LSW-22NW-PC
Zoro # G202658181
UPC # 845060043006
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSW-22NW-PC
Zoro #
G202658181
UPC #
845060043006
Country of Origin
Unknown

Description

Back plate: Die-cast aluminum with mounting/ gasket installed. Threaded 1/2" HUB provided
Front: Polycarbonate lens and housing
Includes pre-wired photo electric control,
prewired to 120 volts
120~277V
Non-cutoff optics ideal for maximum light
distribution
Vandal resistant housing ideal for exposed areas
CRI: 80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.