This item is Discontinued.

This item is Discontinued.
LW360-40W-50KLED ROTATABLE WALL PACKS, 120-277V (Discontinued)
Mfr #
LW360-40W-50K
Zoro #
G102631062
UPC # 845060036961
Country of Origin Unknown
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW360-40W-50K
- Zoro #
- G102631062
- UPC #
- 845060036961
- Country of Origin
- Unknown
Details
- Voltage
- 120-277V
- Watts
- 40W
- Lumens
- 5400LM
- CRI
- >80
- IP Rating
- IP65
- Material
- Die-Cast Aluminum With Powder Coat Finish
- Color
- Dark Bronze
Description
Rotatable heads with set screw
Die-cast aluminum housing with powder coat finish (Dark Bronze)
TIR optic lens - TYPE II
Voltage: 120~277V
Includes mounting hardware
Three 1/2" threaded hubs: 1 top. 1 on each side
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Die-cast aluminum housing with powder coat finish (Dark Bronze)
TIR optic lens - TYPE II
Voltage: 120~277V
Includes mounting hardware
Three 1/2" threaded hubs: 1 top. 1 on each side
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.