This item is Discontinued.

Westgate LW360-SH1LED ROTATABLE WALL PACKS, 120-277V LW360-SH1

This item is Discontinued.

Westgate

LW360-SH1LED ROTATABLE WALL PACKS, 120-277V (Discontinued)

Mfr # LW360-SH1
Zoro # G002631049
UPC # 845060047172
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LW360-SH1
Zoro #
G002631049
UPC #
845060047172
Country of Origin
Unknown
IP Rating
IP65
Color
Dark Bronze
Material
Aluminum

Description

Rotatable heads with set screw
Die-cast aluminum housing with powder coat finish (Dark Bronze)
TIR optic lens - TYPE II
Voltage: 120~277V
Includes mounting hardware
Three 1/2" threaded hubs: 1 top. 1 on each side
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.