This item is Discontinued.

This item is Discontinued.
LWA-30WW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (Discontinued)
Mfr #
LWA-30WW-WH
Zoro #
G902631224
UPC # 845060003956
Country of Origin Unknown
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWA-30WW-WH
- Zoro #
- G902631224
- UPC #
- 845060003956
- Country of Origin
- Unknown
Details
- Voltage
- 120-277V
- Watts
- 30W
- Lumens
- 3000LM
- CRI
- >80
- Color
- White
- Material
- Die-Cast Aluminum With Powder Coat Finish
Description
Full cutoff, dark sky compliant
Die-cast aluminum with powder coat finish
(Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
120~277V
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Die-cast aluminum with powder coat finish
(Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
120~277V
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54