This item is Discontinued.

This item is Discontinued.
LWA-50CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (Discontinued)
Mfr #
LWA-50CW-WH
Zoro #
G202631344
UPC # 845060003963
Country of Origin Unknown
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWA-50CW-WH
- Zoro #
- G202631344
- UPC #
- 845060003963
- Country of Origin
- Unknown
Details
- Voltage
- 120-277V
- Watts
- 50W
- Lumens
- 5200LM
- IP Rating
- Wet Location
- CRI
- >80
- Color
- White
- Material
- Die-Cast Aluminum With Powder Coat Finish
Description
Full cutoff, dark sky compliant
Die-cast aluminum with powder coat finish
(Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
120~277V
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Die-cast aluminum with powder coat finish
(Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
120~277V
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.