This item is Discontinued.

This item is Discontinued.
LWAX-LG-50-120W-MCTPLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (Discontinued)
Mfr #
LWAX-LG-50-120W-MCTP
Zoro #
G602631357
UPC # 845060072808
Country of Origin Unknown
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWAX-LG-50-120W-MCTP
- Zoro #
- G602631357
- UPC #
- 845060072808
- Country of Origin
- Unknown
Details
- Voltage
- 120-277V
- Watts
- 50W/80W/100W/120W
- Lumens
- 130LM/W
- CRI
- >70
- Material
- Aluminum
- Color
- BRONZE
Description
Full cutoff, dark sky compliant Die-cast aluminum with powder coat finish 120~277V CRI: >80 Power Factor: 95% Operating Temp:-4°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP54