This item is Discontinued.

This item is Discontinued.
LWAX-MD-20-50W-MCTPLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (Discontinued)
Mfr #
LWAX-MD-20-50W-MCTP
Zoro #
G402631380
UPC # 845060072860
Country of Origin Unknown
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWAX-MD-20-50W-MCTP
- Zoro #
- G402631380
- UPC #
- 845060072860
- Country of Origin
- Unknown
- Voltage
- 120-277V
- Watts
- 20W/30W/40W/50W
- Lumens
- 125LM/W
- CRI
- >70
- Material
- Aluminum
- Color
- BRONZE
Description
Full cutoff, dark sky compliant Die-cast aluminum with powder coat finish 120~277V CRI: >80 Power Factor: 95% Operating Temp:-4°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.