Shop WESTGATE
Create Account
MR16 12V AC/DC, 5W, 36 DEGREE, 80 CRI, 5000K, DIMMABLE, clear
- Mfr # MR16-400L-50K-D
- Zoro # G624967908
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR16-400L-50K-D
- Zoro #
- G624967908
- UPC #
- 845060037036
- Country of Origin
- China
Description
The Westgate MR16-400L-50K-D is a mr16 12v ac/dc. It delivers 400LM of 5000K light at 5W. Operates on 12VAC/DC input power. Constructed of aluminum and pc in a clear finish. Dimming: Dimmable with magnetic ballast only. Key specifications: CRI >80, beam angle 40 Degrees, 25,000 Hours rated life. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.