This item is Discontinued.
This item is Discontinued.
R24V-5M-D3-WWLED RIBBON, SMD5050, 60/14.4LEDS/M, 10MM THICK, 24V, 30M/RL, IP54 W/P, WW (Discontinued)
Mfr #
R24V-5M-D3-WW
Zoro #
G602638097
UPC # 845060040944
Country of Origin Unknown
Category LED Commercial Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R24V-5M-D3-WW
- Zoro #
- G602638097
- UPC #
- 845060040944
- Country of Origin
- Unknown
Details
- Voltage
- 24VDC
- Watts
- 1.5W/FT
- Lumens
- 90LM/FT
- Material
- Silicon Copper Membrane
- IP Rating
- IP65
Description
Material: silicon copper membrane
LED: SMD3528 chip spaced 5/8" on center,
19 per foot, .08 was each chip
Dimmable using a magnetic driver
Cutting increment: can be cut every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 was per foot & 3 was per foot
for 120L
Roll lengths: 16 feet-5 inches & 98 feet-5 inches
Lumens: 90 lumens per foot, 4.73 lumens per
LED, 1475 lumens per roll; 180 lumens per foot,
4.73 lumens per LED
CRI: 80
Max run: 80' (40' max for 120L)
120o beam angle
Includes (connected 1 female ribbon-to-power
supply connector) and 1 male plug for connection to next ribbon
LED: SMD3528 chip spaced 5/8" on center,
19 per foot, .08 was each chip
Dimmable using a magnetic driver
Cutting increment: can be cut every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 was per foot & 3 was per foot
for 120L
Roll lengths: 16 feet-5 inches & 98 feet-5 inches
Lumens: 90 lumens per foot, 4.73 lumens per
LED, 1475 lumens per roll; 180 lumens per foot,
4.73 lumens per LED
CRI: 80
Max run: 80' (40' max for 120L)
120o beam angle
Includes (connected 1 female ribbon-to-power
supply connector) and 1 male plug for connection to next ribbon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.