This item is Discontinued.
This item is Discontinued.
R24V-5M-D5-CWLED RIBBON, SMD3528, 60/4.8LEDS/M, 8MM WIDTH, 24V, 5M/RL, NON W/P, CW (Discontinued)
Mfr #
R24V-5M-D5-CW
Zoro #
G402637894
UPC # 845060039900
Country of Origin Unknown
Category LED Commercial Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R24V-5M-D5-CW
- Zoro #
- G402637894
- UPC #
- 845060039900
- Country of Origin
- Unknown
Details
- Voltage
- 24VDC
- Watts
- 4.4W/FT
- Lumens
- 254LM/FT
- IP Rating
- IP65
- Material
- Silicon Copper Membrane
Description
Material: silicon copper membrane
LED: SMD5050 chip spaced 5/8" on center, 19 per foot, .23 was each
Dimmable using a magnetic driver
With RGB models controller controls all functions
including dimming
Cutting increment: can be cut every 4"
Working voltage: 24V DC (LED driver required)
24V ribbons have longer run capability
compared to 12V.
Power: 4.4 was per foot, 72 was per 16.4
foot roll
Roll length: 16 feet-5 inches & 98 feet-5 inches
Lumens: 254 lumens per foot, 14.2 lumens per
LED, 4425 lumens per roll
CRI: 80
120o beam angle
Includes (connected 1 female ribbon-to-power
supply connector) and 1 male plug for connection to next ribbon
LED: SMD5050 chip spaced 5/8" on center, 19 per foot, .23 was each
Dimmable using a magnetic driver
With RGB models controller controls all functions
including dimming
Cutting increment: can be cut every 4"
Working voltage: 24V DC (LED driver required)
24V ribbons have longer run capability
compared to 12V.
Power: 4.4 was per foot, 72 was per 16.4
foot roll
Roll length: 16 feet-5 inches & 98 feet-5 inches
Lumens: 254 lumens per foot, 14.2 lumens per
LED, 4425 lumens per roll
CRI: 80
120o beam angle
Includes (connected 1 female ribbon-to-power
supply connector) and 1 male plug for connection to next ribbon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.