Shop WESTGATE
Create Account
SCXT 2in 8FT 15/16 GRID LINEAR 40/60/80W 30K/35K/40K - DROP LENS - BLACK, 40W/60W/80W
- Mfr # SCXT-8FT-40-80W-MCTP-D-DL-BK
- Zoro # G524885449
product price:Â
$
215.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCXT-8FT-40-80W-MCTP-D-DL-BK
- Zoro #
- G524885449
- UPC #
- 840378321143
- Country of Origin
- China
Description
The Westgate SCXT-8FT-40-80W-MCTP-D-DL-BK is a scxt 2in 8ft 15/16 grid linear 40/60/80w 30k/35k/40k - drop lens - black. It delivers 110LM/W of 30K/35K/40K light at 40W/60W/80W. Operates on 120-277VAC input power. Constructed of aluminum in a black finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, THD <19, beam angle H103.2 V113.9, operating temperature -22 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.