Shop WESTGATE
Create Account
SELECTABLE CORN LAMP 80/100/120W 3CCT E39 DLC, 80W/100W/120W, 30K/40K/50K, Silver
- Mfr # CL-XHL-80-120W-MCTP-E39
- Zoro # G924968629
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-XHL-80-120W-MCTP-E39
- Zoro #
- G924968629
- UPC #
- 840378331913
- Country of Origin
- China
Description
The Westgate CL-XHL-80-120W-MCTP-E39 is a selectable corn lamp 80/100/120w 3cct e39 DLC. It delivers 145LM/W of 30K/40K/50K light at 80W/100W/120W. Operates on AC100-277V input power. Constructed of aluminum in a silver finish. Dimming: NO. Key specifications: CRI >80, power factor ?0.9, THD ?20%, beam angle 360 Degree, operating temperature -40 Degrees F to 122 Degrees F, 50000hrs rated life, IP64 ingress protection. Light source: Lumileds 2835. Lens: PC. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.