SLIM TRACK HEAD EXT. DRIVER SEL. 15/20/25W 30/35/40K C90 36D, WH, 15W/20W/25W, 30K/35K/40K, White
- Mfr # TRE-15-25W-MCTP-36D-WH
- Zoro # G824968392
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRE-15-25W-MCTP-36D-WH
- Zoro #
- G824968392
- UPC #
- 840378309028
- Country of Origin
- China
Description
The Westgate TRE-15-25W-MCTP-36D-WH is a slim track head ext. driver sel. 15/20/25w 30/35/40k c90 36d. It delivers 84LM/W of 30K/35K/40K light at 15W/20W/25W. Operates on 120V input power. Constructed of aluminium in a white finish. Key specifications: CRI 90, power factor >0.95, THD <20%, beam angle 36 Degrees, operating temperature 14 Degrees F to 95 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: LEDTEEN. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.