SMALL SPEC FLOOD LIGHT 30/40/50W 3CCT WITH PHOTOCELL KNUCKLE BRZ, 30W/40W/50W, 30K/40K/50K, BRONZE
- Mfr # LFX-MD-30-50W-MCTP-KN-P
- Zoro # G024968512
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-MD-30-50W-MCTP-KN-P
- Zoro #
- G024968512
- UPC #
- 840378331609
- Country of Origin
- China
Description
The Westgate LFX-MD-30-50W-MCTP-KN-P is a small spec flood light 30/40/50w 3cct with photocell knuckle brz. It delivers 130LM/W of 30K/40K/50K light at 30W/40W/50W. Operates on 100-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.9, THD <20%, beam angle 90 Degrees 120 Degrees, operating temperature -40 Degrees FApprox. +104 Degrees F, 50000hr rated life, IP65 ingress protection, BUG rating B3-U3-G2. Light source: LUMILEDS 2835. Lens: Optical lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.