Shop WESTGATE
Create Account
SNAP-IN 12in 12-HEAD OPTIC LINEAR LIGHT 18W 1200LM SELECT 5CCT CR90 45-DEGREE DIM, White +Black
- Mfr # LDLS-12-MCT5
- Zoro # G324885885
product price:Â
$
72.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDLS-12-MCT5
- Zoro #
- G324885885
- UPC #
- 845060002126
- Country of Origin
- Thailand
Description
The Westgate LDLS-12-MCT5 is a snap-in 12in 12-head optic linear light 18w 1200lm select 5cct cr90 45-degree dim. It delivers 1200LM of 27K/30K/35K/40K/50K light at 18W. Operates on AC100-130V input power. Constructed of aluminum in a white +black finish. Dimming: TRIAC DIMMING. Key specifications: CRI >90, power factor >0.95, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 30000hr rated life, IP44 ingress protection. Light source: San'an COB. Lens: Polycarbonate Optical Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.