Shop WESTGATE
Create Account
SNAP-IN 1in SQUARE RECESS LIGHT 8W 5CCT 600LM C80 DIM 36D SMOOTH WHITE, 27K/30K/35K/40K/50K
- Mfr # SDL1S-ST-MCT5-WH
- Zoro # G024967164
product price:Â
$
33.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDL1S-ST-MCT5-WH
- Zoro #
- G024967164
- UPC #
- 840378314114
- Country of Origin
- China
Description
The Westgate SDL1S-ST-MCT5-WH is a snap-in 1in square recess light 8w 5cct 600lm c80 dim 36d smooth white. It delivers 600LM of 27K/30K/35K/40K/50K light at 8W. Operates on 120V input power. Constructed of aluminum in a white finish. Dimming: 10-100%. Key specifications: CRI 90, power factor 0.9, THD 0.3, beam angle 40 Degrees, operating temperature -15-40 Degrees C, 50,000hr rated life, WET ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.