Shop WESTGATE
Create Account
SNAP-IN 2in SQUARE RECESS LIGHT 9W 5CCT 600LM C90 DIM SMOOTH/BAFFLE BK, 27K/30K/35K/40K/50K, Black
- Mfr # SDL2S-SB-MCT5-BK
- Zoro # G824967395
product price:Â
$
28.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDL2S-SB-MCT5-BK
- Zoro #
- G824967395
- UPC #
- 840378312011
- Country of Origin
- Thailand
Description
The Westgate SDL2S-SB-MCT5-BK is a snap-in 2in square recess light 9w 5cct 600lm c90 dim smooth/baffle bk. It delivers 600LM of 27K/30K/35K/40K/50K light at 9W. Operates on AC100-130V input power. Constructed of aluminum in a black finish. Dimming: TRIAC DIMMING. Key specifications: CRI >90, power factor >0.95, THD <20%, beam angle 36 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 30000hr rated life, IP44 ingress protection. Light source: San'an COB. Lens: Polycarbonate Optical Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.