SPEC SERIES ZOOMABLE 30W 5CCT 93CRI TRACK HEAD BK, 27K/30K/35K/40K/50K, Black
- Mfr # TRD-30W-MCTB-BK
- Zoro # G324967628
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRD-30W-MCTB-BK
- Zoro #
- G324967628
- UPC #
- 840378335805
- Country of Origin
- China
Description
The Westgate TRD-30W-MCTB-BK is a spec series zoomable 30w 5cct 93cri track head bk. It delivers 2700LM of 27K/30K/35K/40K/50K light at 30W. Operates on 120V input power. Constructed of aluminum+pc in a black finish. Dimming: Triac Dimming. Key specifications: CRI CRI93Approx. CRI95, power factor 0.98, THD Less than or Equal to 20%, beam angle 10-60 Degrees Zoomable, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP20 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.