STANDARD TRACK HEAD SEL. 20/25/30W 5CCT C90 36D, WH, 20W/25W/30W, 27K/30K/35K/40K/50K, White
- Mfr # TRS-20-30W-MCTP-36D-WH
- Zoro # G724885645
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRS-20-30W-MCTP-36D-WH
- Zoro #
- G724885645
- UPC #
- 840378310680
- Country of Origin
- China
Description
The Westgate TRS-20-30W-MCTP-36D-WH is a standard track head sel. 20/25/30w 5cct c90 36d. It delivers 90LM/W of 27K/30K/35K/40K/50K light at 20W/25W/30W. Operates on AC120V input power. Constructed of aluminum in a white finish. Dimming: Traic Dimming. Key specifications: CRI >90, power factor >/=0.9, THD <20%, beam angle 36 Deg, operating temperature -4 DegF-113 DegF, 50000hrs rated life, IP40 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.