Step Light Engine, 12V AC/DC, 2W, outdoor rated, 3000K, fits on single gang "J" box. ETL Listed
- Mfr # SLEA-12V-30K
- Zoro # G524968029
product price:Â
$
28.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLEA-12V-30K
- Zoro #
- G524968029
- UPC #
- 845060008661
- Country of Origin
- China
Description
The Westgate SLEA-12V-30K is a step light engine. It delivers 86LM of 3000K light at 2W. Operates on 12V input power. Constructed of plastic in a black finish. Dimming: YES. Key specifications: CRI CRI80, operating temperature -4 Degrees F to 104 Degrees F, 28,000 Hours rated life, IP67 ingress protection. Light source: Integrated COB LED Bar. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.