This item is Discontinued.

Westgate T5-TYPA-27W-50K-FCLIP-ON SECURE MAGNET SET OF 2, PK 40 T5-TYPA-27W-50K-F

This item is Discontinued.

Westgate

T5-TYPA-27W-50K-FCLIP-ON SECURE MAGNET SET OF 2, PK 40 (Discontinued)

Mfr # T5-TYPA-27W-50K-F
Zoro # G702658179
UPC # 845060052299
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T5-TYPA-27W-50K-F
Zoro #
G702658179
UPC #
845060052299
Country of Origin
Unknown

Description

T5 LED lamp, operates A/C Direct (Ballast override) (T5-TYPB version) or with ballasts (T5-TYPA version).
Voltage: 120V AC input
Rated for use in open fixtures only. Not for use in enclosed fixtures
UL-listed, DLC-rated
Power Factor: 90%
Total Harmonic Distortion: ≤20 %
Beam Spread: 120Âo
Base: Fits standard T5 sockets
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: -4ÂoF to 104ÂoF
CRI: 82
Ideal for offices, retail stores, showrooms, and residential applications. Especially suited for areas where accessing the fixture is challenging.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.