This item is Discontinued.

This item is Discontinued.
T5-TYPB-25W-40K-F4FT. LED T5 GLASS TUBE LAMPS, PK 40 (Discontinued)
Mfr #
T5-TYPB-25W-40K-F
Zoro #
G802638309
UPC # 845060052305
Country of Origin Unknown
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5-TYPB-25W-40K-F
- Zoro #
- G802638309
- UPC #
- 845060052305
- Country of Origin
- Unknown
- Watts
- 25W
- IP Rating
- IP65
- Voltage
- 120VAC
- Material
- Glass Tube
Description
T5 LED lamp, operates A/C Direct (Ballast override) (T5-TYPB version) or with ballasts (T5-TYPA version).
Voltage: 120V AC input
Rated for use in open fixtures only. Not for use in enclosed fixtures
UL-listed, DLC-rated
Power Factor: 90%
Total Harmonic Distortion: ≤20 %
Beam Spread: 120Âo
Base: Fits standard T5 sockets
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: -4ÂoF to 104ÂoF
CRI: 82
Ideal for offices, retail stores, showrooms, and residential applications. Especially suited for areas where accessing the fixture is challenging.
Voltage: 120V AC input
Rated for use in open fixtures only. Not for use in enclosed fixtures
UL-listed, DLC-rated
Power Factor: 90%
Total Harmonic Distortion: ≤20 %
Beam Spread: 120Âo
Base: Fits standard T5 sockets
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: -4ÂoF to 104ÂoF
CRI: 82
Ideal for offices, retail stores, showrooms, and residential applications. Especially suited for areas where accessing the fixture is challenging.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.