This item is Discontinued.
This item is Discontinued.
T8-4FT-18W-50K-D-F4FT. T8 LED PLASTIC TUBE LAMPS Dimmable Direct A/C (one end N+L), PK 12 (Discontinued)
Mfr #
T8-4FT-18W-50K-D-F
Zoro #
G202638350
UPC # 845060037265
Country of Origin Unknown
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8-4FT-18W-50K-D-F
- Zoro #
- G202638350
- UPC #
- 845060037265
- Country of Origin
- Unknown
- Voltage
- 90~140VAC
- Watts
- 18W
- Material
- Plastic
Description
T8 LED lamp operates A/C Direct (Ballast override)
NO PARTIAL PACKS (8FT.)
Voltage: 90~140V AC input (4 ft. tubes)
Rated for use in open fixtures only. Not for use in enclosed fixtures
UL-listed, DLC-rated except T8-8FT-40W-50K
Heat sink: 6063 extruded aluminum with heat dissipation ribs for superior thermal management
Beam Spread: 120Âo
Base: Fits standard T8 or T12 sockets (G13)
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: 14ÂoF to 80ÂoF
Dimmable (4 Ft. only)
Requires no ballast. Existing ballast must be bypassed and ockets wired directly to line voltage.
Ideal for offices, retail stores, showrooms, and residential plications. Especially suited for areas where accessing the fixture is challenging.
40 Support Clips & Screws included in a master carton of 20 pieces.
NO PARTIAL PACKS (8FT.)
Voltage: 90~140V AC input (4 ft. tubes)
Rated for use in open fixtures only. Not for use in enclosed fixtures
UL-listed, DLC-rated except T8-8FT-40W-50K
Heat sink: 6063 extruded aluminum with heat dissipation ribs for superior thermal management
Beam Spread: 120Âo
Base: Fits standard T8 or T12 sockets (G13)
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: 14ÂoF to 80ÂoF
Dimmable (4 Ft. only)
Requires no ballast. Existing ballast must be bypassed and ockets wired directly to line voltage.
Ideal for offices, retail stores, showrooms, and residential plications. Especially suited for areas where accessing the fixture is challenging.
40 Support Clips & Screws included in a master carton of 20 pieces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.