This item is Discontinued.

This item is Discontinued.
UW-125-BSLED SATURN ARCHITECTURAL HIGH BAY (Discontinued)
Mfr #
UW-125-BS
Zoro #
G802632079
UPC # 845060008074
Country of Origin Unknown
Category Landscape Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UW-125-BS
- Zoro #
- G802632079
- UPC #
- 845060008074
- Country of Origin
- Unknown
- Material
- Cast Brass
- Lumens
- 400LM
- Color
- Brass
- Voltage
- 12VAC/DC
- Watts
- 5W
Description
Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Glass Lens Housing / FinishCast Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.