This item is Discontinued.

Westgate Westgate LWP-30CW LED Cut Off Wall Pack 30W Dark Bronze LWP-30CW

This item is Discontinued.

Westgate

Westgate LWP-30CW LED Cut Off Wall Pack 30W Dark Bronze (Discontinued)

Mfr # LWP-30CW
Zoro # G804040827
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LWP-30CW
Zoro #
G804040827
UPC #
-
Country of Origin
China

Description

Application

Ideal for perimeter security lighting applications for commercial buildings, schools, warehouse buildings, retail centers, apartment complexes and loading docks. Designed for 7-10 foot mounting heights.

Features
  • Watts - 30W.
  • Voltage - 120/277V AC.
  • 2500 Lumens.
  • Cool White 5000K.
  • Ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas.
  • Replace existing HID wall packs.
  • Great for use with motion sensors or other instant on/off controls.
  • Full cut-off optics, dark sky compliant.
  • Die-cast aluminum with powder coat finish (Dark Bronze).
  • Tempered glass lens.
  • Includes mounting hardware.
  • Driver located in isolated compartment for improved thermal management.
  • CREE CXA LED.
  • CRI - 80.
  • Power Factor - 95%.
  • Operating Temperature - -20°C (-4°F) to 40°C (104°F).
  • 70,000 hour rated life.
  • Suitable for Wet Locations, IP54.

Ratings & reviews